Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
False Butt Hinge for Combination Doors 75mm Antique Bronze
By PWS
Order Code:
ZT3675883S
£36.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/false-butt-hinge-for-combination-doors-75mm-antique-bronze/p/ZT3675883S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components False butt hinge for combination doors, 75mm, antique bronze
Specifications
Specifications for False Butt Hinge for Combination Doors 75mm Antique Bronze
Capacity
****
Colour
Antique Bronze
Room
Kitchen
Range Family
1909
Width
625mm
Applications
Hinge
Technology
Manual
For Use On
Combination door
Height
750mm
Depth
3mm
Shape
Butt
Range Prefix
S9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome