Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
False Butt Hinge for Combination Doors 75mm Bright Nickel Plated
By PWS
Order Code:
ZT3675854S
£36.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/false-butt-hinge-for-combination-doors-75mm-bright-nickel-plated/p/ZT3675854S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components False butt hinge for combination doors, 75mm, bright nickel plated, pair
Specifications
Specifications for False Butt Hinge for Combination Doors 75mm Bright Nickel Plated
Capacity
****
Colour
Nickel
Applications
Hinge
Range Prefix
S9
Shape
Butt
Height
750mm
Depth
3mm
For Use On
Combination door
Room
Kitchen
Technology
Manual
Range Family
1909
Width
625mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome