Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
False Butt Hinge for Door Sets 75mm Antique Bronze
By PWS
Order Code:
ZT3675990S
£36.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/false-butt-hinge-for-door-sets-75mm-antique-bronze/p/ZT3675990S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components False butt hinge for door sets, 75mm, antique bronze, including screws, pair
Specifications
Specifications for False Butt Hinge for Door Sets 75mm Antique Bronze
Capacity
****
Colour
Antique Bronze
Width
625mm
Room
Kitchen
Range Prefix
S9
Applications
Hinge
Height
750mm
Depth
3mm
For Use On
Door set
Range Family
1909
Shape
Butt
Technology
Manual
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome