False Butt Hinge for Door Sets 75mm Bright Nickel Plated

Order Code: ZT3675946S

£36.99 Inc VAT (20%)


Description

Cabinet components False butt hinge for door sets, 75mm, bright nickel plated, including screws, pair

Specifications for False Butt Hinge for Door Sets 75mm Bright Nickel Plated
  • Colour
    Nickel
  • Capacity
    ****
  • Shape
    Butt
  • For Use On
    Door set
  • Range Family
    1909
  • Height
    750mm
  • Depth
    3mm
  • Applications
    Hinge
  • Range Prefix
    S9
  • Width
    625mm
  • Room
    Kitchen
  • Technology
    Manual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome