Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Felt Magnet Cover 17mm Diameter 3mm Thick Charcoal
By PWS
Order Code:
ZT3675512S
£14.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.39
0%
5 - 9
£13.81
4%
10 - 19
£13.24
8%
20 +
£12.66
12%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
14.39
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/felt-magnet-cover-17mm-diameter-3mm-thick-charcoal/p/ZT3675512S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components Felt magnet cover 17mm diameter, 3mm thick, charcoal, pk 25
Tags:
#BulkDiscount
Specifications
Specifications for Felt Magnet Cover 17mm Diameter 3mm Thick Charcoal
Pack Quantity
25
Material
Felt
Colour
Charcoal
Product Type
Magnet Cover
Diameter
17mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome