Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Glass Shelf Support Single Piece 5mm
By PWS
Order Code:
ZT3674016S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£65.09
7%
1
Add to basket
Get it by
Fri, 7th Feb
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/glass-shelf-support-single-piece-5mm/p/ZT3674016S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components Glass shelf support, single piece, 5mm, die-cast, nickel
Tags:
#BulkDiscount
Specifications
Specifications for Glass Shelf Support Single Piece 5mm
Colour
Nickel
Room
Kitchen
Composition
Metal
Width
22mm
Height
14mm
Applications
Shelf bracket
Depth
14mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome