Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Glass Shelf Support Two Piece 5mm
By PWS
Order Code:
ZT3673840S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/glass-shelf-support-two-piece-5mm/p/ZT3673840S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components Glass shelf support, two piece, 5mm, metal, nickel
Specifications
Specifications for Glass Shelf Support Two Piece 5mm
Colour
Nickel
Height
12mm
Composition
Metal
Room
Kitchen
Depth
16mm
Applications
Shelf bracket
Width
16mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome