Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
In-frame Felt Drawer Liner 1000mm Charcoal
By PWS
Order Code:
ZT3675358S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 25th Nov
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/in-frame-felt-drawer-liner-1000mm-charcoal/p/ZT3675358S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Drawer Organisation In-frame felt drawer liner, 1000mm, charcoal, can be cut to size
Specifications
Specifications for In-frame Felt Drawer Liner 1000mm Charcoal
Colour
Anthracite
Composition
Felt
Height
2mm
Room
Kitchen
Applications
Drawer liner
Door Structure
In frame
Cabinet Depth
Up to 450mm
Width
1000mm
Range Family
Dovetail
Cabinet Size
Up to 1000mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome