Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Legrabox Orion Grey 'C' Height (177mm) Sink Drawer 450mm NL
By BLUM
Order Code:
ZT3674747S
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/legrabox-orion-grey-c-height-177mm-sink-drawer-450mm-nl/p/ZT3674747S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Drawer System LEGRABOX Orion Grey 'C' height (177mm) Sink drawer, 450mm NL with 40kg dynamic load
Specifications
Specifications for Legrabox Orion Grey 'C' Height (177mm) Sink Drawer 450mm NL
Colour
Orion Grey
Capacity
40kg
Range Family
Legrabox
Technology
BLUMOTION
Room
Kitchen
Door Structure
Lay-on
Size Description
C
Cabinet Size
900-1400mm
Applications
Drawer box kit
Collection
Drawer Parts
For Use On
Sink
Height
177mm
Depth
Deep
Cabinet Depth
450mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome