Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Linero Towel Rail 450mm Long StaiNLess Steel
By KESSEBOHMER
Order Code:
ZT3674483S
£71.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
71.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/linero-towel-rail-450mm-long-stainless-steel/p/ZT3674483S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Storage Systems Linero towel rail, 450mm long, stainless steel
Specifications
Specifications for Linero Towel Rail 450mm Long StaiNLess Steel
Colour
Silver
Material
Stainless Steel
Height
20mm
Depth
16mm
Style
Classic
Shape
Unhanded
Room
Kitchen
Composition
Metal
Applications
Towel rail
For Use On
Base
Width
450mm
Collection
Storage Accessories Collection
Handing
Unhanded
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome