Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Magnetic Door Catch for 1909 Doors 15mm Diameter
By PWS
Order Code:
ZT3675607S
£11.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.29
0%
5 - 9
£10.84
4%
10 - 19
£10.39
8%
20 +
£9.94
12%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
11.29
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/magnetic-door-catch-for-1909-doors-15mm-diameter/p/ZT3675607S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components Magnetic door catch for 1909 doors, 15mm diameter
Tags:
#BulkDiscount
Specifications
Specifications for Magnetic Door Catch for 1909 Doors 15mm Diameter
Product Type
Magnetic Door Catch
Diameter
15mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome