Specifications for Mechanism for Pull-Out Table
  • Capacity
    30kg
  • Material
    Steel
  • Colour
    Chrome
  • Adjustability Or Range
    810mm
  • Room
    Kitchen
  • Cabinet Size
    600mm
  • For Use On
    Base
  • Height
    140mm
  • Width
    600mm
  • Depth
    500mm
  • Handing
    Unhanded
  • Composition
    Metal
  • Collection
    Base Storage Collection
  • Shape
    Unhanded
  • Applications
    Tabletop pull-out

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome