Metal Wire Wall Shelf 910mm

Order Code: ZT4877767S

£56.99 Inc VAT (20%)


Description

Free up more storage space in your cupboards by fitting this metal wire wall shelf in your kitchen. The 910 x 360mm shelf is made from chrome-coated steel and is strong enough to take loads of up to 30kg - more than enough to keep your everyday cookware within easy reach. Supplied with two wall brackets, you can attach this metal wire wall rack wherever it's most convenient. Assembly is simple, and the rack also promotes air circulation to help with drying your pots and pans once they've been washed.

See full description
Specifications for Metal Wire Wall Shelf 910mm
  • Product Type
    Wall Shelf
  • Size
    910 x 360mm
  • Weight Capacity
    30kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome