Non Slip Mat 1500x500mm Cut to Size Anthracite Heavy Texture

Order Code: ZT3675232S

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.195%


Description

Drawer System Non slip mat 1500x500mm, cut to size, anthracite heavy texture

Specifications for Non Slip Mat 1500x500mm Cut to Size Anthracite Heavy Texture
  • Colour
    Anthracite
  • Applications
    Drawer liner
  • Height
    2mm
  • Cabinet Depth
    Up to 500mm
  • Composition
    Plastic
  • Depth
    500mm
  • Width
    1500mm
  • Cabinet Size
    Up to 1500mm
  • Room
    Kitchen