Revo 90 Corner Carousel Arena Style Anthracite

Order Code: ZT3675032S

£459.99 Inc VAT (20%)


Description

Storage Systems Revo 90 Corner Carousel (Arena Style Anthracite)

Specifications for Revo 90 Corner Carousel Arena Style Anthracite
  • Capacity
    25kg per tray
  • Colour
    Anthracite
  • Diameter
    810mm
  • For Use On
    Base Corner
  • Adjustability Or Range
    360°
  • Shape
    Unhanded
  • Depth
    510+mm
  • Collection
    Corner Storage Collection
  • Cabinet Size
    900mm
  • Applications
    Carousel, for revolving doors
  • Range Family
    Carousel
  • Finish
    Plated
  • Configuration
    Revo
  • Width
    Corner
  • Room
    Kitchen
  • Handing
    Unhanded
  • Style
    Arena
  • Composition
    Metal
  • Height
    660-860mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome