Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Shelf Support Adjustable 25mm Wide
By PWS
Order Code:
ZT3673766S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/shelf-support-adjustable-25mm-wide/p/ZT3673766S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components Shelf support, adjustable, 25mm wide, 40mm deep, chrome
Tags:
#BulkDiscount
Specifications
Specifications for Shelf Support Adjustable 25mm Wide
Colour
Chrome
Width
50mm
Depth
40mm
Room
Kitchen
Applications
Shelf bracket
Height
145mm
Composition
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome