Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Shelf Support Adjustable 38mm Wide CGSSXLAC
By PWS
Order Code:
ZT3673811S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 - 19
£22.99
8%
20 +
£21.99
12%
1
Add to basket
Get it by
Fri, 7th Mar
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/shelf-support-adjustable-38mm-wide-cgssxlac/p/ZT3673811S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components Shelf support, adjustable, 38mm wide, 105mm deep, chrome
Tags:
#BulkDiscount
Specifications
Specifications for Shelf Support Adjustable 38mm Wide CGSSXLAC
Colour
Chrome
Width
38mm
Height
70mm
Composition
Metal
Room
Kitchen
Depth
105mm
Applications
Shelf bracket