Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Sliding Door Track 1180mm Screw Fix
By PWS
Order Code:
ZT3674911S
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£21.11
4%
10 - 19
£20.23
8%
20 +
£19.35
12%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/sliding-door-track-1180mm-screw-fix/p/ZT3674911S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components Sliding door track, 1180mm, screw fix, plastic, black
Tags:
#BulkDiscount
Specifications
Specifications for Sliding Door Track 1180mm Screw Fix
Colour
Black
Capacity
****
Room
Kitchen
Technology
Manual
Applications
Accessory
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome