Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Sliding Larder Rack for 1000mm Cabinet Natural Oak
By KESSEBOHMER
Order Code:
ZT3674992S
£549.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
549.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/sliding-larder-rack-for-1000mm-cabinet-natural-oak/p/ZT3674992S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Storage Systems Sliding larder rack for 1000mm cabinet, natural oak
Specifications
Specifications for Sliding Larder Rack for 1000mm Cabinet Natural Oak
Colour
Oak
Reverse Finish
Natural Oak
Depth
138mm
Shape
Flat
Style
Classic
Shaker
Range Prefix
SH
Height
1166mm
Finish
Sanded
Range Family
1909
Applications
Pantry train
Room
Kitchen
For Use On
Larder
Surface Finish Composition
Unfinished
Collection
Larder Storage Collection
Construction
Oak rails & stiles
Cabinet Size
1000mm
Composition
Natural Oak
Width
430mm
Handing
Unhanded
Door Structure
In frame
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome