Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Socket Bolt or Screw Fix 60mm Diameter
By CAMAR
Order Code:
ZT3675791S
£71.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
71.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/socket-bolt-or-screw-fix-60mm-diameter/p/ZT3675791S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components Socket, bolt or screw fix, 60mm diameter, black plastic
Specifications
Specifications for Socket Bolt or Screw Fix 60mm Diameter
Colour
Black
Applications
Carcase leg
Depth
60mm
Width
60mm
Room
Kitchen
Height
34mm
Composition
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome