Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Socket Expanding 15mm Diameter Dowel Fix Black Plastic
By CAMAR
Order Code:
ZT3675813S
£64.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£64.99
0%
5 +
£60.44
7%
1
Add to basket
Get it by
Wed, 19th Mar
In Stock
GBP
64.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/socket-expanding-15mm-diameter-dowel-fix-black-plastic/p/ZT3675813S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components Socket, expanding 15mm diameter dowel fix, black plastic
Tags:
#BulkDiscount
Specifications
Specifications for Socket Expanding 15mm Diameter Dowel Fix Black Plastic
Colour
Black
Room
Kitchen
Depth
55mm
Composition
Plastic
Height
34mm
Applications
Carcase leg
Width
60mm