Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Socket Single Dowel Fixed 15mm Diameter
By CAMAR
Order Code:
ZT3675356S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£66.49
5%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/socket-single-dowel-fixed-15mm-diameter/p/ZT3675356S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components Socket, single dowel fixed, 15mm diameter, black plastic
Tags:
#BulkDiscount
Specifications
Specifications for Socket Single Dowel Fixed 15mm Diameter
Type
Socket
Colour
Black
Product Type
Socket Single Dowel
Diameter
15mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome