Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Stabilisation Bar 2.5m Cut to Length
By PEGASO
Order Code:
ZT3676168S
£119.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/stabilisation-bar-2-5m-cut-to-length/p/ZT3676168S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components Pegaso stabilisation bar 2.5m, cut to length
Specifications
Specifications for Stabilisation Bar 2.5m Cut to Length
Colour
Silver
Height
All
Depth
All
Applications
Lifting System
Width
2500mm
Room
Kitchen
Technology
Manual
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome