Stainless Steel Kitchen Shelf 1200mm

Order Code: ZT4881560S

£159.99 Inc VAT (20%)


Description

Looking for some extra storage for your kitchen, but running out of floor space? Then the 1200mm kitchen shelf from Vogue is a fantastic solution. The shelf is designed to safely hold up to 50kg, thanks to the stainless steel construction and heavy-duty wall brackets that prevent movement when used to store heavy goods. This makes it ideal for securely storing anything from large quantities of ingredients to pots and pans without the risk of damage. Sound deadening pads are used to prevent loud knocks and bangs when items are placed on top of the shelf - allowing staff to stay focused on their tasks and reduce the amount of noise disruption entering your dining area. This stainless steel construction not only provides excellent durability, but is also easy to regularly clean and disinfect too. This makes keeping the shelf hygienic, and free from harmful bacteria as simple as can be!Completed with an easy-to-install design, this shelf will be up on your wall in no time - giving you that extra bit of storage with minimal effort.

See full description
Specifications for Stainless Steel Kitchen Shelf 1200mm
  • Material
    Stainless Steel
  • Length
    1200mm
  • Product Type
    Kitchen Shelf
  • Weight Capacity
    50kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome