Steel Wire Wall Shelf 610mm

Order Code: ZT4877837S

£45.99 Inc VAT (20%)


Description

Add some extra storage to your kitchen, with the 610mm, steel wire wall shelf from Vogue. The shelf is designed with a wire construction that allows for air circulation. This makes the shelf ideal for storing ingredients - keeping them fresher for longer. The heavy-duty brackets provide a sturdy base that keeps the shelf level when being used for heavy storage. This helps to prevent items from falling, whilst allowing for quick and easy access to your kitchen essentials. Made from chrome-coated steel, the shelf is able to withstand most impact, rust and corrosion that occurs within commercial kitchens. This gives you peace of mind that your kitchen equipment is being stored safely, without the need for regular maintenance.

See full description
Specifications for Steel Wire Wall Shelf 610mm
  • Product Type
    Wall Shelf
  • Length
    610mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome