Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Style Anthracite Base Unit Pull-Out 150mm Wide
By KESSEBOHMER
Order Code:
ZT3674933S
£209.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
209.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/style-anthracite-base-unit-pull-out-150mm-wide/p/ZT3674933S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Storage Systems Style Anthracite, base unit pull-out, 150mm wide
Specifications
Specifications for Style Anthracite Base Unit Pull-Out 150mm Wide
Capacity
12kg per tray
Colour
Anthracite
Finish
Powder-coated
Collection
Base Storage Collection
Adjustability Or Range
445mm
Applications
Pull-out
Width
150mm
Handing
Unhanded
Composition
Metal
For Use On
Base
Shape
Unhanded
Cabinet Size
150mm
Configuration
Single Extension
Depth
481mm
Height
540mm
Style
Style
Room
Kitchen
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome