Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Style Anthracite Base Unit Tray Pull-Out 150mm Wide
By KESSEBOHMER
Order Code:
ZT3675081S
£159.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it by
Mon, 25th Nov
In Stock
GBP
159.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/style-anthracite-base-unit-tray-pull-out-150mm-wide/p/ZT3675081S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Storage Systems Style Anthracite, base unit tray pull-out, 150mm wide
Specifications
Specifications for Style Anthracite Base Unit Tray Pull-Out 150mm Wide
Capacity
6kg per tray
Colour
Anthracite
Width
150mm
Applications
Pull-out (trays)
Height
540mm
Cabinet Size
150mm
Style
Style
Adjustability Or Range
445mm
Configuration
Single Extension
Room
Kitchen
Shape
Unhanded
Composition
Metal
Collection
Base Storage Collection
For Use On
Base
Handing
Unhanded
Finish
Powder coated
Depth
481mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome