Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Style Anthracite LeMans II 400mm Wide KSA2LM400AL
By KESSEBOHMER
Order Code:
ZT3674726S
£419.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 7th Mar
In Stock
GBP
419.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/style-anthracite-lemans-ii-400mm-wide-ksa2lm400al/p/ZT3674726S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Storage Systems Style Anthracite, LeMans II, 400mm wide, Left hand
Specifications
Specifications for Style Anthracite LeMans II 400mm Wide KSA2LM400AL
Capacity
25kg per tray
Colour
Anthracite
Finish
Powder-Coated
For Use On
Base Corner
Applications
Pull-out
Depth
500+mm
Handing
Left Hnd
Range Family
LeMans II
Room
Kitchen
Adjustability Or Range
513mm
Collection
Corner Storage Collection
Width
400mm
Cabinet Size
800mm
Style
Style
Shape
LH
Height
600-900mm