Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Style Anthracite LeMans II 400mm Wide KSA2LM400AR
By KESSEBOHMER
Order Code:
ZT3674793S
£419.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 7th Mar
In Stock
GBP
419.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/style-anthracite-lemans-ii-400mm-wide-ksa2lm400ar/p/ZT3674793S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Storage Systems Style Anthracite, LeMans II, 400mm wide, Right hand
Specifications
Specifications for Style Anthracite LeMans II 400mm Wide KSA2LM400AR
Colour
Anthracite
Capacity
25kg per tray
Range Family
LeMans II
Width
400mm
For Use On
Base Corner
Collection
Corner Storage Collection
Height
600-900mm
Shape
RH
Applications
Pull-out
Room
Kitchen
Adjustability Or Range
513mm
Finish
Powder-Coated
Handing
Right Hnd
Depth
500+mm
Cabinet Size
800mm
Style
Style