Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Table Top 600mm Unit Grey Speckled
By KESSEBOHMER
Order Code:
ZT3674810S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 24th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/table-top-600mm-unit-grey-speckled/p/ZT3674810S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Storage Systems Table top, 600mm unit, grey speckled
Specifications
Specifications for Table Top 600mm Unit Grey Speckled
Capacity
30kg
Material
Composite
Colour
Grey
Depth
500mm
Collection
Base Storage Collection
Handing
Unhanded
Adjustability Or Range
810mm
Applications
Tabletop pull-out
Shape
Unhanded
Cabinet Size
600mm
Height
140mm
For Use On
Base
Composition
Metal
Width
600mm
Room
Kitchen
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome