Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Tandembox Antro Grey Steel Back for 300mm Cabinet D Height
By BLUM
Order Code:
ZT3675249S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it by
Wed, 19th Mar
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/tandembox-antro-grey-steel-back-for-300mm-cabinet-d-height/p/ZT3675249S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Drawer System TANDEMBOX antro grey steel back for 300mm cabinet, D height
Tags:
#BulkDiscount
Specifications
Specifications for Tandembox Antro Grey Steel Back for 300mm Cabinet D Height
Colour
Grey
Height
200mm
Cabinet Size
300mm
Collection
Drawer Parts
Door Structure
Lay-on
Width
300mm
Range Family
Tandembox
Room
Kitchen
Applications
Drawer box, back
Depth
Very deep
Size Description
D