3/4 Carousel Arena Style Anthracite

Order Code: ZT3675014S

£309.99 Inc VAT (20%)


Description

Storage Systems 3/4 Carousel (Arena Style Anthracite)

Specifications for 3/4 Carousel Arena Style Anthracite
  • Capacity
    20kg
  • Colour
    Anthracite
  • Diameter
    700mm
  • Adjustability Or Range
    360°
  • For Use On
    Base Corner
  • Width
    700mm
  • Composition
    Metal
  • Range Family
    Carousel
  • Height
    640mm
  • Room
    Kitchen
  • Finish
    Plated
  • Shape
    Unhanded
  • Configuration
    Carousel
  • Depth
    480+mm
  • Style
    Arena
  • Size Description
    3/4
  • Handing
    Unhanded
  • Collection
    Corner Storage Collection
  • Applications
    Carousel
  • Cabinet Size
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome