Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Wall Pull-Out 150mm Wide Chrome
By KESSEBOHMER
Order Code:
ZT3675719S
£149.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it by
Mon, 25th Nov
In Stock
GBP
149.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/wall-pull-out-150mm-wide-chrome/p/ZT3675719S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Storage Systems Wall pull-out, 150mm wide, chrome
Specifications
Specifications for Wall Pull-Out 150mm Wide Chrome
Colour
Chrome
Capacity
6kg per tray
Width
150mm
Room
Kitchen
For Use On
Wall
Depth
270mm
Cabinet Size
150mm
Composition
Metal
Applications
Pull-out
Style
Classic
Height
470mm
Handing
Unhanded
Configuration
Single Extension
Shape
Unhanded
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome