Wineglass Rack 560x80x23mm Walnut

Order Code: ZT3675030S

£119.99 Inc VAT (20%)


Description

Cabinet components Wineglass Rack 560x80x23mm, walnut

Specifications for Wineglass Rack 560x80x23mm Walnut
  • Material
    Walnut
  • Colour
    Walnut
  • Depth
    80mm
  • Room
    Kitchen
  • Width
    560mm
  • Door Structure
    In frame
  • Finish
    Lacquered
  • Style
    Shaker
    Classic
  • Height
    23mm
  • Range Prefix
    SH
  • Range Family
    1909
  • Applications
    Glass Rack
  • Shape
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome