Wineglass Rack 560x80x23mm Washed Oak

Order Code: ZT3674938S

£119.99 Inc VAT (20%)


Description

Cabinet components Wineglass Rack 560x80x23mm, washed oak

Specifications for Wineglass Rack 560x80x23mm Washed Oak
  • Colour
    Washed Oak
  • Finish
    Lacquered
  • Style
    Classic
    Shaker
  • Applications
    Glass Rack
  • Depth
    80mm
  • Height
    23mm
  • Door Structure
    In frame
  • Range Family
    1909
  • Shape
    Flat
  • Room
    Kitchen
  • Width
    560mm
  • Range Prefix
    SH

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome