Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Worktop Connector Bolt Assembled 150mm Long
By PWS
Order Code:
ZT3674686S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/worktop-connector-bolt-assembled-150mm-long/p/ZT3674686S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components Worktop connector bolt, assembled, 150mm long, zinc plated
Specifications
Specifications for Worktop Connector Bolt Assembled 150mm Long
Colour
Zinc
Width
150mm
Composition
Metal
Height
16mm
Depth
35mm
Room
Kitchen
Applications
Fixings
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome