Worktop Extender for 450-600mm Wide Unit

Order Code: ZT3674591S

£129.99 Inc VAT (20%)


Description

Storage Systems Worktop extender for 450-600mm wide unit

Specifications for Worktop Extender for 450-600mm Wide Unit
  • Capacity
    10kg
  • Colour
    Chrome
  • Applications
    Worktop extender mixer lift
  • Height
    Up to 505mm
  • Depth
    465mm
  • Room
    Kitchen
  • Handing
    Unhanded
  • Collection
    Base Storage Collection
  • Cabinet Size
    450-600mm
  • Composition
    Metal
  • Width
    600mm
  • For Use On
    Base

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome