Kinder Twin Sliding Door Quadrant Shower Enclosure 1000 x 800 x 1850mm

Order Code: ZT4958391S

£279.99 Inc VAT (20%)

Currently unavailable

Description

SP Kinder Twin Sliding Door Quadrant Shower Enclosure 1000 x 800 x 1850mm 6mm clear toughened glass EN12150 Chrome finish frame Adjustable, quick release doors Stainless steel handles Zinc alloy quick release double rollers Magnetic seals Can be fitted either left or right handed Includes all fittings Nano Coated Glass Free Spare Set of Seals 6mm Toughened Glass EN12150 20 Year Guarantee 308050 SMDS5 Magnetic Door Seal 308034 SRS55 Rubber Seal 308035 SRS60 Rubber F Seal (Wide) For 6mm Glass Image for illustration purposes only

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Kinder Twin Sliding Door Quadrant Shower Enclosure 1000 x 800 x 1850mm
  • Material
    Stainless Steel
    Zinc Alloy
  • Product Type
    Shower Enclosure

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome