Aero Cloakroom Basin Mixer Tap H 130mm D 102mm

Order Code: ZT4958293S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£65.796%


Description

SP Aero Cloakroom Basin Mixer Tap H: 130mm D: 102mm Suitable for both high and low water pressure systems Minimum water pressure required: 0.2 bar Includes click clack waste Ceramic disc valve Flow rate: 11.4 l/min at 1 bar Solid Brass Low Pressure Ceramic Disc Valve WRAS Approved 20 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Aero Cloakroom Basin Mixer Tap H 130mm D 102mm
  • Depth
    102mm
  • Height
    130mm
  • Product Type
    Cloakroom Basin Mixer Tap
  • Material
    Solid Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome