Aero Curve Cloakroom Basin Mixer Tap H 118mm D 80mm

Order Code: ZT4960228S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£65.796%


Description

SP Aero Curve Cloakroom Basin Mixer Tap H: 118mm D: 80mm Suitable for both high and low water pressure systems Minimum water pressure required: 0.2 bar Includes click clack waste Ceramic disc valve Flow rate: 9.4 l/min at 1 bar Solid Brass Ceramic Disc Valve WRAS Approved 20 Year Guarantee

Specifications for Aero Curve Cloakroom Basin Mixer Tap H 118mm D 80mm
  • Product Type
    Cloakroom Basin Mixer Tap
  • Depth
    80mm
  • Height
    118mm
  • Material
    Solid Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome