Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Sinks & Taps
Aluminium Mini Pudding Basin 284ml
By Vogue
Order Code:
ZT4858998S
£6.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.49
0%
5 - 9
£6.23
4%
10 - 19
£5.97
8%
20 - 49
£5.71
12%
50 +
£5.45
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
6.49
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-sinks-and-taps/aluminium-mini-pudding-basin-284ml/p/ZT4858998S
Add to quotation
View all Kitchen Sinks & Taps
Description
Aluminium Pudding Basin suitable for microwave and freezer.
Tags:
#BulkDiscount
Specifications
Specifications for Aluminium Mini Pudding Basin 284ml
Material
Aluminium
Product Type
Pudding Basin
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome