Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Sinks & Taps
Aquerelli J Spout Tap Dual Lever Brushed StaiNLess Steel
By ALVEUS
Order Code:
ZT3674217S
£259.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
259.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-sinks-and-taps/aquerelli-j-spout-tap-dual-lever-brushed-stainless-steel/p/ZT3674217S
Add to quotation
View all Kitchen Sinks & Taps
Description
Taps Aquerelli J spout tap, dual lever, Brushed Stainless Steel
Specifications
Specifications for Aquerelli J Spout Tap Dual Lever Brushed StaiNLess Steel
Colour
Silver
Capacity
0.5 - 10bar
Range Family
Acquerelli
Shape
J-shape
Finish
Brushed
Room
Kitchen
Applications
Tap
Collection
Dual lever
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome