Ascent 2 Basin W 560mm H 185mm D 440mm

Order Code: ZT4947580S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%


Description

SP Ascent 2 Basin W: 560mm H: 185mm D: 440mm Square shaped basin. 1 tap hole basin design. Compatible with SP768 Pedestal. Includes fixings. Dimensions are approximate and may vary.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Ascent 2 Basin W 560mm H 185mm D 440mm
  • Depth
    440mm
  • Height
    185mm
  • Shape
    Square
  • Product Type
    Basin
  • Width
    560mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome