Barbary Kitchen Sink Mixer Tap

Order Code: ZT4962079S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.396%


Description

SP Barbary Kitchen Sink Mixer Tap H: 340.5mm D: 171.5mm Ø:24mm Suitable for both high and low water pressure systems. Flow rate: 9.7 l/min at 1 bar. Finish: Chrome Ceramic Disc Valve WRAS Approved 20 Year Guarantee

Specifications for Barbary Kitchen Sink Mixer Tap
  • Finish
    Chrome
  • Product Type
    Kitchen Sink Mixer Tap
  • Diameter
    24mm
  • Depth
    171.5mm
  • Height
    340.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome