Basin Mixer Tap W 62mm H 152mm D 148mm

Order Code: ZT4958341S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.396%


Description

SupaPlumb Basin Mixer Tap W: 62mm H: 152mm D: 148mm Suitable for both high and low water pressure systems Minimum water pressure required: 0.1 bar Includes click clack waste Ceramic disc valve Flow rate: 10.80 l/min at 1 bar Solid Brass Low Pressure Ceramic Disc Valve WRAS Approved 20 Year Guarantee

Specifications for Basin Mixer Tap W 62mm H 152mm D 148mm
  • Height
    152mm
  • Material
    Solid Brass
  • Product Type
    Basin Mixer Tap
  • Width
    62mm
  • Depth
    148mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome