Bela Basin Mixer Tap & Waste W 62mm H 149mm D 142mm

Order Code: ZT4970853S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£65.796%


Description

SP Bela Basin Mixer Tap & Waste W 62mm H 149mm D 142mm Suitable for both high and low water pressure systems Minimum water pressure required: 0.1 bar Includes click clack waste Ceramic disc valve Flow rate: 12.60 l/min at 1 bar Solid Brass Low Pressure Ceramic Disc Valve Suitable from 0 1 BAR WRAS Approved 20 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Bela Basin Mixer Tap & Waste W 62mm H 149mm D 142mm
  • Material
    Solid Brass
  • Product Type
    Basin Mixer Tap
  • Depth
    142mm
  • Width
    62mm
  • Height
    149mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome