Bela Basin Taps H 107mm D 83mm

Order Code: ZT4970809S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.396%


Description

SP Bela Basin Taps H 107mm D 83mm Suitable for both high and low water pressure systems Minimum water pressure required: 0.1 bar Ceramic disc valve Flow rate: 10.40 l/min at 1 bar Solid Brass Low Pressure Ceramic Disc Valve 20 Year Guarantee

Specifications for Bela Basin Taps H 107mm D 83mm
  • Height
    107mm
  • Diameter
    83mm
  • Material
    Solid Brass
  • Product Type
    Basin Taps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome