Bela Bath Filler Tap W 181mm H 117mm D 112mm

Order Code: ZT4970769S

£103.99 Inc VAT (20%)


Description

SP Bela Bath Filler Tap W: 181mm H: 117mm D: 112mm Suitable for both high and low water pressure systems Minimum water pressure required: 0.1 bar Ceramic disc valve Flow rate: 25.20 l/min at 1 bar Solid Brass Low Pressure Ceramic Disc Valve Suitable from 0 1 BAR WRAS Approved 20 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Bela Bath Filler Tap W 181mm H 117mm D 112mm
  • Height
    117mm
  • Width
    181mm
  • Product Type
    Bath Filler Tap
  • Depth
    112mm
  • Material
    Solid Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome