Cascade Mono Basin Mixer Tap H 138mm D 133mm

Order Code: ZT4955776S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%


Description

SP Cascade Mono Basin Mixer Tap H: 138mm D: 133mm Suitable for both high and low water pressure systems Minimum water pressure required: 0.2 bar Includes click clack waste Ceramic disc valve Flow rate: 13.5 l/min at 1 bar Solid Brass Low Pressure Ceramic Disc Valve 20 Year Guarantee

Specifications for Cascade Mono Basin Mixer Tap H 138mm D 133mm
  • Height
    138mm
  • Depth
    133mm
  • Material
    Solid Brass
  • Product Type
    Basin Mixer Tap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome