Eco Edge Basin W 600mm H 130mm D 410mm

Order Code: ZT4957544S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%

Currently unavailable

Description

SP Eco Edge Basin W: 600mm H: 130mm D: 410mm 1 tap hole thin edge basin design Compatible with SPP1115 Pedestal and SPP1120 Wall Hung Semi Pedestal Chrome overflow cover Includes fixings Lifetime Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Eco Edge Basin W 600mm H 130mm D 410mm
  • Depth
    410mm
  • Width
    600mm
  • Height
    130mm
  • Product Type
    Basin